Elkay

Sturdibilt® 2-Hole Floor Mount Freestanding Sink

Part #ESS83452  |  Manufacturer Part #SS83452

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdibilt®
  • Gauge of metal: 14; Stainless steel
  • Sink Size: 48" X 27 1/2" X 14"
  • 14" deep compartments.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Sink compartments pitched to drain.
  • 3-1/2" drain opening.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Utility

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Bowl Size: 15 in x 24 in x 14 in

Center Size: 8 in

Collection: Sturdibilt®

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 14 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 14

Height: 44 in

IAPMO Listed: No

Length: 48 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number Of Bowls: 3

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 48 in x 27-1/2 in

Right Bowl Size: 15 in x 24 in x 14 in

Side Spray: No

Sink Bowl Size: 15 in x 24 in x 14 in

Sink Installation Type: Wall Mount

Type: ESS83452

Width: 27-1/2 in