Elkay Sturdibilt® 2-Hole Single Bowl Stainless Steel Sink in Satin

ESS81302

Color/Finish

(Pricing is for Satin Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • 14" deep compartments.
  • 3-1/2" drain opening.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Bowl Size: 30" x 24" x 14"
  • Gauge of metal: 14; Stainless steel
  • Sink compartments pitched to drain.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • Sturdibilt®

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Utility
CSA Certified
CSA B45.4
Collection
Sturdibilt®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Installation Type
Floor Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Global
Overall Sink Size
33 in x 27-1/2 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
30 in x 24 in x 14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday