Sturdibilt® 27 x 27-1/2 x 36 in. Scullery Service Sink Stainless Steel

Part #ESS81242  |  Item #1679703  |  Manufacturer Part #SS81242

$ 1,936.50 EACH

Color/Finish:
Buffed Satin

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 14-gauge, Type 304 stainless steel.
  • Square corner welded compartment construction.
  • Distinctive channel rim design with 2" apron minimizes spillover.
  • 14" deep compartments.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Sink compartments pitched to drain.
  • 3-1/2" drain opening.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • 1-5/8" O.D. with up to 1" adjustable bullet-shaped stainless steel feet.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Utility

Basin Depth: 14 in

Basin Length: 24 in

Basin Width: 24 in

CSA Certified: CSA B45.4

Center Size: 8 in

Collection: Sturdibilt®

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 14 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 14

Height: 44 in

IAPMO Listed: Yes

Length: 27 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 27 in x 27-1/2 in

Side Spray: No

Sink Bowl Size: 27 in x 27-1/2 in x 14 in

Sink Depth: 14 in

Sink Installation Type: Wall Mount

Sink Material: Stainless Steel

Width: 27-1/2 in