Elkay

Sturdibilt® Wall Mount Bathroom Sink in Lustrous Satin

Part #EWCLWO1923OSDC  |  Manufacturer Part #WCLWO1923OSDC

Color/Finish:
Lustrous Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Wide top deck with raised rim.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Drain placement provides more usable space on the bottom of the sink.
  • 1-5/8" drain opening.
  • Furnished with wall hanger and integral stainless steel support brackets.
  • Product is ADA compliant when properly installed.
  • KIT INCLUDES: WCLWO1923 sink, one LKD232SBH5C faucet, one LKAD174 drain, LKF298 overflow assembly; save time having to purchase each piece separately.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Lavatory

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 8 in

Collection: Sturdibilt®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Gauge: 18

Height: 9 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 19 in

Material: Stainless Steel

Material Type: 304

NSF Specifications: NSF 2, NSF 372, NSF 61

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19 in x 23 in

Pedestal Only - FEI: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 13-1/2 in x 16 in x 4 in

Sink Depth: 4 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0461 in

Vessel Only - FEI: Yes

Width: 23 in