Elkay SwirlFlo® 2 Level Fountain Chiller in Stainless Steel
EERPB28K
SHIPPING INFORMATION
This Product is not Available for Purchase.
DESCRIPTION
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
- Mechanical bubbler continues to provide water when electrical service is interrupted
- One-piece back panel eliminates unsightly seams
- Rated for indoor use
- Rated for indoor use.
- Requires mounting frame
- Stainless steel finish is corrosion resistant and attractive
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.19.3
- Collection
- SwirlFlo®
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Flow Rate
- 8 gph
- Height
- 40-13/16 in
- Installation Type
- Wall Mount
- Lead Law Compliant
- Yes
- Material
- Stainless Steel
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Origin
- Domestic
- Package Quantity
- 1
- Side Spray
- No
- Width
- 38-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday