Elkay

SwirlFlo® 2-Level Reversible Fountain in Stainless Steel

Part #EERPBM28RAK  |  Manufacturer Part #ERPBM28RAK

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • One-piece back panel and one-piece louver panel eliminate unsightly seams.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: SwirlFlo®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-3/8 in

Flow Rate: 8 gph

Height: 40-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Refrigerant: HFC-134a

Self Contained Refrigerant: Yes

Side Spray: No

Type: EERPBM28RAK

UL Listed: UL 399

Volts: 115V

Watts: 370

Width: 19 in