Elkay
SwirlFlo® 8 gph Chiller in Stainless Steel
Part #ELRPB28K | Item #2904339 | Manufacturer Part #LRPB28K
Product Details
- Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- One-piece back panel and one-piece louver panel eliminate unsightly seams.
- Mounting frame purchased separately.
- Rated for indoor use.
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3
Antimicrobial: Yes
Application: Multi-Family
Built-In Water Filter: Yes
CSA Certified: [CSA B45.4, CSA C22.2 No. 120]
Collection: SwirlFlo®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Filtering Material: Yes
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 8 gph
GSA Approved: No
Gauge: 18
Height: 40-13/16 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 38-1/2 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]
Number Of Bowls: 2
Origin: Domestic
Phase: Single Phase
Product Type: Cooler
Side Spray: No
Sink Installation Type: Drop-in
UL Listed: UL 399
Volts: 115V
Water Outlet Connection Size: 1-1/4 in
Watts: 370
Width: 19 in