Elkay

SwirlFlo® Spring Push-Button for Elkay Models EDFP214C and EDFPVR214C Drinking Fountains

Part #E75671C  |  Item #2904378  |  Manufacturer Part #75671C

$ 1.69 EACH

Brand Model Compatibility:

EDFP214C and EDFPVR214C Drinking Fountains
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: EDFP214C and EDFPVR214C Drinking Fountains

Collection: SwirlFlo®

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Length: 1/2 in

NSF Certified: No

Origin: Domestic

Side Spray: No

Width: 1/2 in