Elkay SwirlFlo® Wheelchair Compliant Fountain in Stainless Steel

EEDFPBWM114C

Manufacturer Part #: EDFPBWM114C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Stainless steel finish is corrosion resistant and attractive
  • Includes wall mounting plate
  • Rated for indoor or outdoor use
  • Rated for indoor or outdoor use.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Collection
SwirlFlo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/8 in
Gauge
18
Height
21-15/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
19-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
Width
19-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday