0 items

Elkay The Mystic® 18-3/8 x 18-3/8 x 8 in. Single-Bowl Bar Sink in Copper

EECU16FBACH

Color Finish

(Pricing is for Copper)

$757.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.
  • Antique Hammered Copper
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • No faucet drilling
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 8 in
CSA Certified
CSA B45.12
Collection
The Mystic®
Color Finish
Copper
Color Finish Category
Copper Tones
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Copper
Number Of Bowls
1
Origin
Global
Overall Sink Size
18-3/8 in x 18-3/8 in
Package Quantity
1
Side Spray
No
Thickness
0.0460 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday