0 items

Elkay The Mystic® 32 x 21 x 8 in. Rectangle Bar Sink Stainless Steel

EMYSTIC3021BG

Color Finish

(Pricing is for Lustrous Highlighted Satin)

$1170.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Assembled in the USA
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Design inspired from the naturally flowing shapes of water
  • INCLUDES: Stainless steel shelf.
  • Includes SoundsGuard® sound deadening
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Portrays a distinctive yet softened transitional statement
  • REMOVABLE SHELF: Sturdy, stainless steel shelf is ideal for drying dishes; remove shelf for access to entire sink.
  • Stainless steel shelf included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
CSA Certified
CSA B45.4
Collection
The Mystic®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
32 in x 21 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday