Elkay The Mystic® Soap Dispenser in Polished Chrome

ELKMY1054CR

Manufacturer Part #: LKMY1054CR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Deluxe plunger type dispenser for liquid soap or hand lotion
  • Plastic, concealed 1/2 liter container fills from top
  • Overall height: 5-1/2"
  • Spout reach: 4"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
The Mystic®
Height
5-1/2 in
Installation Type
Deck Mount
Origin
Global
Package Quantity
1
Side Spray
No
Spout Reach
4-1/4 in
Width
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday