Two Handle Wristblade Deck Mount Healthcare Faucet in Polished Chrome

Part #ELK500LGN05T4  |  Item #7193518  |  Manufacturer Part #LK500LGN05T4

$ 194.35 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Scrub, Hand Wash, Foodservice]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: Threaded

Faucet Connection Size: 1-1/8 in

Faucet Height: 13-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Wristblade

Height: 15-13/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Institutional Faucet Type: Healthcare

Lead Law Compliant: Yes

Length: 7-357/400 in

Material: Chrome Plated Brass

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Scald Guard: No

Side Spray: No

Spout Height: 13-5/16 in

Spout Reach: 5 in

Spout Type: Gooseneck

Style: Traditional

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Type: Disc Valve

Vandal Resistant: No

Volts: 115V

WaterSense Labeled: No

Watts: 15

Width: 6-11/16 in