Two Handle Wristblade Deck Mount Healthcare Faucet in Polished Chrome

Part #ELK800GN05T6  |  Item #2905137  |  Manufacturer Part #LK800GN05T6

$ 230.10 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Scrub, Hand Wash]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: Female Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Wristblade

IAPMO Listed: Yes

Institutional Faucet Type: Healthcare

Lead Law Compliant: Yes

Material: Chrome Plated Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Scald Guard: No

Side Spray: No

Spout Height: 5-1/2 in

Spout Reach: 5 in

Spout Type: Gooseneck

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Type: Disc Valve

Vandal Resistant: No

WaterSense Labeled: No

Width: 12-3/8 in