Elkay

Two Handle Wristblade Wall Mount Food Service Faucet in Polished Chrome

Part #ELK940AT14T4H  |  Item #4710518  |  Manufacturer Part #LK940AT14T4H

$ 259.35 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Foodservice, Service, Utility]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: [NPT, Female]

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Length in : 4 in

Handle Type: Wristblade

Height: 8-1/4 in

IAPMO Listed: Yes

Institutional Faucet Type: Food Service

Lead Law Compliant: Yes

Length: 20 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Scald Guard: No

Side Spray: No

Spout Height: 4-1/8 in

Spout Reach: 14 in

Spout Type: [Arc, Tube]

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 15-7/8 in