Two Lever Handle Deck Mount Service Faucet in Polished Chrome

Part #ELK801GN08L2  |  Item #2906209  |  Manufacturer Part #LK801GN08L2

$ 214.50 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • CONVENIENT SIDE SPRAY: Ideal for cleaning dishes or filling pots and vases from the counter.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: [Scrub, Hand Wash]

Built-in Stops: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Female Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Gauge: 19

Handle Material: Metal

Handle Type: Lever

Hose Length: 12 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: Chrome Plated Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Side Spray: Yes

Spout Height: 13-5/16 in

Spout Reach: 8 in

Spout Type: High Arc

Style: Traditional

Trim Only: No

Vandal Resistant: No

Volts: 115V

WaterSense Labeled: No

Watts: 230