Elkay Two Lever Handle Wall Mount Service Faucet in Polished Chrome

ELK940HA08L2H

Manufacturer Part #: LK940HA08L2H

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.

SPECIFICATIONS

ADA Compliant
Yes
Application
Food Service
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Institutional Faucet Type
Service
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Origin
Global
Package Quantity
1
Side Spray
No
Spout Reach
8 in
Spout Type
High Arc
Trim Only
No
Vandal Resistant
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday