Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

Part #ELK500GN08T4  |  Item #2904580  |  Manufacturer Part #LK500GN08T4

$ 211.90 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: [Scrub, Hand Wash, Foodservice]

Built-in Stops: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Threaded

Faucet Connection Size: 1-1/8 in

Faucet Height: 14-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Wristblade

Height: 14-1/8 in

IAPMO Listed: Yes

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Length: 7-357/400 in

Material: Chrome Plated Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 9-3/8 in

Spout Reach: 8 in

Spout Type: High Arc

Style: Traditional

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 9-11/16 in