Two Station Wall Mount Water Cooler, Vandal-Resistant in Stainless Steel
StreamSaver™ Two Station Wall Mount Water Cooler, Vandal-Resistant in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Welded and satin polished cooler provides an attractive and durable product.
- Rated for indoor use.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Tamper-resistant fasteners and vent screens help protect against vandalism.
- Heavy-gauge stainless steel construction withstands abusive environments and resists stains.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 372, ANSI 42, ANSI 53
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- StreamSaver™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 26-15/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 36-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- UL Listed:
- UL 399
- Vandal Resistant:
- Yes
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 370 W
- Width:
- 18-9/16 in