0 items

Elkay Vandal Resistant Wall- Mount Bi- Level ADA Cooler with Tamper- Resistant Pushbutton and One- Piece Bubbler

EVRCTL8SC

Flow Rate

8 gph
Starting at $1673.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic design stainless steel cooler provides an attractive and durable product
  • Durable construction withstands abusive environments and resists stains
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use
  • Tamper-resistant fasteners help protect against vandalism
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
8 gph
Height
27-1/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-5/16 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
UL Listed
Yes
Volts
115V
Width
18-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday