Wall Hanger Bracket in Silver
Wall Hanger Bracket in Silver
Frequently Purchased Together
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Classroom
- Brand Model Compatibility:
- EZ and HTVZ Series Drinking Fountains
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 11/20 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Bracket
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Weight:
- 1.1 lb
- Width:
- 2-31/100 in