WALL MNT 8IN GN 8IN SPT LVR HNDL 2IN 1/2IN HW

Part #ELK940LGN08L2H  |  Item #7194395  |  Manufacturer Part #LK940LGN08L2H

$ 209.30 EACH

Type:

ELK940LGN08L2H
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Scrub, Hand Wash]

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Center Size: 8 in

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Faucet Connection: [NPT, Female]

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Repair Kit

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 8-1/4 in

Material: Chrome Plated Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Overall Width: 8-1/4 in

Side Spray: No

Sink Installation Type: Drop-in

Spout Height: 8-1/4 in

Spout Reach: 8 in

Spout Type: High Arc

Style: Traditional

Type: ELK940LGN08L2H