Elkay

Wall Mount Bilevel Water Cooler in Light Grey Granite

Part #EEZSTL8L2JO  |  Manufacturer Part #EZSTL8L2JO

Color/Finish:
Light Grey Granite

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

Color Finish: Light Grey Granite

Color Finish Category: Greys

Flow Rate: 8 gph

GSA Approved: No

Height: 34-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Width: 18-3/8 in