0 items

Elkay EzH2O® Wall Mount Bottle Filling Station with Bi-Level Cooler

ELZSTL8WSP

Color Finish

Starting at $2090.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic filter reset status-swap out your filter and the unit resets itself automatically
  • Energy-saving feature, allowing for the refrigeration to be powered off when not in use.
  • Integrated look combines Green Ticker™ and filter status lights
  • LED light showcases the bottle filling area so you know when a bottle is full
  • Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Low-energy LED light encourages use, assists with filling dark bottles and illuminates in dark hallways.
  • One-box packaging so the cooler and bottle filler ship together.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Versatile bi-level cooler and filling station
  • WaterSentry® Plus 3,000 gal capacity filtration system

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Light Grey Granite
Color Finish Category
Greys
Flow Rate
8 gph
Height
39-13/25 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday