Elkay
Wall Mount Faucet with Double Lever Handle in Polished Chrome
Part #ELK940AT14L2S | Item #4833975 | Manufacturer Part #LK940AT14L2S
Product Details
- ADA COMPLIANT: Faucet is ADA compliant.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- 1/2" ADJUSTABLE INLETS WITH INTEGRAL STOPS: Adjustable water inlets with shutoffs that stop water flow at the faucet for easy maintenance.
- 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
ADA Compliant
Lead Law Compliant
Documents
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: [Foodservice, Service, Utility]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Quarter Turn Ceramic Disc
Center Size: 8 in
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: [NPT, Female Inlet]
Faucet Connection Size: 1/2 in
Faucet Height: 8-1/4 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Brass
Handle Type: Lever
Height: 8-1/4 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 16 in
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Two Handle
Number of Holes: 2 Hole
Origin: Global
Side Spray: No
Spout Height: 4-1/8 in
Spout Reach: 14 in
Spout Type: Arc
Style: Traditional
Trim Only: No
WaterSense Labeled: No
Width: 15-7/8 in