Elkay

Wall Mount Single ADA Water Cooler in Stainless Steel

Part #EEZSDSF  |  Manufacturer Part #EZSDSF

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive, contemporary design matches modern architecture
  • Electronic bubbler push bars for easy activation
  • Integrated drain reduces debris accumulation and is easy to clean
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Stainless steel finish is corrosion resistant and attractive
  • Rated for indoor use

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 19-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Galvanized Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Self Contained Refrigerant: Yes

Width: 18-3/8 in