WaterSentry® Plus Replacement Filter for EZ H2O Bottle Filling Stations

Part #E51300C3PK  |  Item #3978614  |  Manufacturer Part #51300C_3PK

$ 244.50 EACH
(Pricing is for 1.5 gpm)

Flow Rate

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement filter for models with WaterSentry Plus filtration system
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media
  • Designed to reduce lead, particles and chlorine, Also reduces odors and discoloration from incoming water
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction
  • 40 to 100 deg F Temperature
  • 20 to 100 psi Pressure
  • Made in USA

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 42, ANSI 53]

Application: [Service, Utility]

Collection: WaterSentry® Plus

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Contaminant Removal: [Sediment, Taste, Odor]

Flow Rate: 1.5 gpm

Height: 12 in

Length: 3-1/4 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Number Of Bowls: 2

Origin: Domestic

Package Quantity: Pack of 3

Side Spray: No

Water Inlet Connection Size: 3/8 in

Water Outlet Connection Size: 1/4 in

Width: 3-1/2 in