Weldbilt® 2-Hole 1-Bowl Floor Mount Food Service Scullery Sink

Part #EWNSF81302  |  Item #1679895  |  Manufacturer Part #WNSF81302

$ 2,332.50 EACH

Number of Holes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior quality 14-gauge, Type 304 stainless steel.
  • Designed to withstand the heavy-duty requirements of hotel, restaurant, cafeteria and other commercial kitchens.
  • Sink compartments have welded 1⁄4" radius coved corner construction; ground smooth for easy cleaning.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Sink polished to a uniform lustrous satin finish.
  • Sink compartment pitched to drain.
  • 3-1/2" drain opening centered in each compartment.
  • Stainless steel tubular legs, 1-5⁄8" O.D. with up to 1" adjustable, bullet-shaped stainless steel feet.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Foodservice

Basin Depth: 14 in

Basin Length: 30 in

Basin Width: 24 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 8 in

Collection: Weldbilt®

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 14 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 14

Height: 44 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 33 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 2

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 33 in x 27-1/2 in

Side Spray: No

Sink Bowl Size: 33 in x 27-1/2 in x 14 in

Sink Depth: 14 in

Sink Installation Type: Wall Mount

Sink Material: Stainless Steel

Volts: 115V

Width: 27-1/2 in