Elkay

Weldbilt® 2-Hole Floor Mount Food Service Scullery Sink

Part #EWNSF83452  |  Manufacturer Part #WNSF83452

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior quality 14-gauge, Type 304 stainless steel.
  • Designed to withstand the heavy-duty requirements of hotel, restaurant, cafeteria and other commercial kitchens.
  • Sink compartments have welded 1⁄4" radius coved corner construction; ground smooth for easy cleaning.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Sink polished to a uniform lustrous satin finish.
  • Sink compartments pitched to drain.
  • 3-1/2" drain opening centered in each compartment.
  • Stainless steel tubular legs, 1-5⁄8" O.D. with up to 1" adjustable, bullet-shaped stainless steel feet.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Foodservice

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Bowl Size: 15 in x 24 in x 14 in

Center Size: 8 in

Collection: Weldbilt®

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 14 in

Drain Location: [Center, Center, Center]

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 14

Height: 44 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 48 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 2

Number Of Bowls: 3

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 48 in x 27-1/2 in

Right Bowl Size: 15 in x 24 in x 14 in

Side Spray: No

Sink Bowl Size: 15 in x 24 in x 14 in

Sink Installation Type: Wall Mount

Type: EWNSF83452

Width: 27-1/2 in