Elkay Weldbilt® Scullery Sink with Left Drainboard in Satin

EWNSF8124L2

Color/Finish

(Pricing is for Satin Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3-1/2" drain opening centered in each compartment.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • Drainboard and sink compartments pitched to drain.
  • Gauge of metal: 14; Stainless steel
  • Sink Size: 49 1/2" X 27 1/2" X 14"
  • Sink polished to a uniform lustrous satin finish.
  • Stainless steel tubular legs, 1-5⁄8" O.D.with up to 1" adjustable, bullet-shaped stainless steel feet.
  • Weldbilt®

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Food Service
CSA Certified
CSA B45.4
Collection
Weldbilt®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Global
Overall Sink Size
49-1/2 in x 27-1/2 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
24 in x 24 in x 14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday