1-1/4 in. Cast Bronze P-Trap
1-1/4 in. Cast Bronze P-Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- End Connections: Sweat x Sweat
- Less cleanout
- Dezincification resistant
- Left bend
- Cast copper
- DWV
- NSF certified
Specifications
- Cleanout:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 4-3/4 in
- Material:
- Bronze
- Material Type:
- DWV
- Trap Material:
- Cast Bronze
- Trap Size:
- 1-1/4 in