1 in. Brass Copper Check Valve

Part #CTCVLFG  |  Item #4118225  |  Manufacturer Part #10177372

$ 58.00 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy Installation
  • Reduces installation time by 1/3, connect in under 8 seconds
  • No glues, fluxes or solder needed
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty

Lead Law Compliant

Specifications

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Lead Law Compliant: Yes

Material: Brass

Pressure Class: 200#

Valve Size: 1 in

Valve Type: Check Valve