1/2 x 3/4 x 20 in. Female x Push Hot Hose

Part #CTHWHLFDF  |  Item #3919304  |  Manufacturer Part #10155508

$ 20.37 EACH

Length:

20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC liner eliminates kinking or crimping
  • Reduced installation time
  • Nylon guide ring
  • 316 Stainless Steel grab ring
  • Fittings are removable and reusable

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: [ASME A112.18.6, ASME B16.22]

CSA Certified: CSA B125.3

End Connection 1: Push

End Connection 2: Female

End Connections: Push x Female

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Lead Law Compliant: Yes

Length: 20 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 61-ANNEX G