2-1/2 in. Brass Female Pressure Regulator

Part #E03858001  |  Item #2903776  |  Manufacturer Part #03858001

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Material: Brass

Valve Size: 2-1/2 in