2-1/2 in. FNPT x MNPT Cast Brass Angle Hose Valve
Model U-25 2-1/2 in. FNPT x MNPT Cast Brass Angle Hose Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Model U-25
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- Height:
- 11 in
- Material:
- Cast Brass
- Product Type:
- Angle Hose Valve
- UL Listed:
- Yes
- Valve Size:
- 1-1/2 in