2 x 1-1/2 in. Sweat Brass Reducing Tee
2 x 1-1/2 in. Sweat Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Copper
- Push x Female
- TECTITE™
- Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASSE Standards:
- ASSE 1061
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat x Sweat x Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Immersible Depth:
- 250 in
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi