3/4 x 12 in. Hose
3/4 x 12 in. Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduced installation time
- Nylon guide ring
- PVC liner eliminates kinking or crimping
- Fittings are removable and reusable
- 316 Stainless Steel grab ring
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.6, ASME B16.22
- CSA Certified:
- CSA B125.3
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push x Push
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF:
- NSF 61-ANNEX G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi