3/4 x 3/4 in. Copper Female Hose with Valve

You last purchased this on
 
Elkhart

3/4 x 3/4 in. Copper Female Hose with Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

3/4 x 3/4 in. Copper Female Hose with Valve

  • Fast #
  • Part #CTFHOSEF
  • Item #4469090
  • Manufacturer Part #10177479
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • TECTITE™
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Sweat
End Connection 2:
Female
End Connections:
Sweat x Female
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper