4 x 2-1/2 in. Brass Automatic Sprinkler Straight Double Pitts

Part #E198001PITTS  |  Item #3534617  |  Manufacturer Part #198001

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 4 in

Material: Brass

Width: 2-1/2 in