2-1/2 in. NST Chain and Plug

You last purchased this on
 
Elkhart Brass

Model 311 2-1/2 in. NST Chain and Plug

This product requires certification to purchase.
You last purchased this on
 
Elkhart Brass

Model 311 2-1/2 in. NST Chain and Plug

  • Fast #
  • Part #E03485003
  • Item #2903800
  • Manufacturer Part #03485003
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Hoses
Collection:
Model 311
Color Finish Name:
Polished Brass
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Length:
2-1/8 in
Material:
Cast Brass
NSF Certified:
No
Product Type:
Chain, Plug
UL Listed:
No
Weight:
2.2 lb