0 items

Elkhart Copper Check Valve

CTCVLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy Installation
  • No glues, fluxes or solder needed
  • Reduces installation time by 1/3, connect in under 8 seconds
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty

SPECIFICATIONS

End Connection 1
Push
End Connection 2
Push
End Connections
Push
Lead Law Compliant
Yes
Material
Copper
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday