1-1/2 in. Push 90 Degree Tectite Elbow
1-1/2 in. Push 90 Degree Tectite Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 960-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides easier, faster and more cost effective jointing solutions
- Removable and Reusable
- Manufacturer may vary by location
- Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
- Fittings are perfect for potable water, hot water heating, and chilled water systems
- Clean, easy and efficient
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B16.18, ASME B16.22
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper
- NSF:
- NSF 14
- NSF Certified:
- Yes