0 items

Elkhart Products Corporation 1/2 x 1/2 in. Copper x Female Adapter

ECBCFAD

  • SIZE
  • PRICE

DESCRIPTION

  • Each fitting is manufactured to strict quality standards and meets all NFPA 99C and CGA G-4.1 standards
  • Specifically designed for use in medical and clean environmental applications

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Wrot Copper
Maximum Temperature
272
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61-G
Size
1/2 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday