1 x 3/4 in. Copper Reducing Coupling
1 x 3/4 in. Copper Reducing Coupling
Package Quantity Info:
EA: 1 IP: 5 CA: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- TECTITE™
- Copper
- Manufacturer may vary by location
- CSA B125, NSF/ANSI Standard 61
- Utilizes push-fit technology, eliminating the need for special installation tools
- Heat free-no torches required
- Pre-lubricated for quick installation
- Ideal for service and repair, even on wet pipes
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Pressure - Maximum:
- 200 psi