Elkhart Products Corporation 1/2 in. Copper x Female Drop Ear 90 Degree Elbow

CXCFDE9D

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easy Installation
  • No glues, fluxes or solder needed
  • Reduce installation time by 1/3
  • Reduces material cost and storage

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Wrot Copper
Maximum Pressure
200 psi
Maximum Temperature
250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday