1/2 x 3/8 in. Copper Reducing Coupling
1/2 x 3/8 in. Copper Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Removable and Reusable
- Clean, easy and efficient
- Provides easier, faster and more cost effective jointing solutions
- CSA B125, NSF/ANSI Standard 61
- Utilizes push-fit technology, eliminating the need for special installation tools
- Heat free-no torches required
- Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
- Fittings are perfect for potable water, hot water heating, and chilled water systems
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Pressure - Maximum:
- 200 psi