2 in. Copper Brass 45 Degree Elbow
2 in. Copper Brass 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Reduces installation time by 1/3, connect in under 8 seconds
- No glues, fluxes or solder needed
- EPDM o-ring seal
- TecTite™ fittings carry a 50-year warranty
- Reduces material cost and storage
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 14
- ASME:
- ASME B16.18, ASME B16.22
- CSA Certified:
- CSA B125
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes