210 Series 1/2 in. Brass Push 200# Ball Valve

Part #CTBVLFD  |  Item #3919399  |  Manufacturer Part #10155521

$ 22.27 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location
  • TECTITE™
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range

Lead Law Compliant

Specifications

Collection: 210 Series

End Connection 1: Push

End Connection 2: Push

End Connections: Push

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 200#

Valve Body Style: 1 piece

Valve Operator: Lever Handle

Valve Size: 1/2 in

Valve Type: Ball Valve