0 items

Elkhart Products Corporation 3/4 x 1/2 x 3/4 in. Copper x Female Cast Brass Reducing Tee

CCFTLFFDF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Female
End Connections
Copper x Female
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Cast Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday