0 items

Elkhart Products Corporation 6 in. Copper x Female Adapter

CCFALFU

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Lead Law Compliant
Yes
Material
Cast Copper
NSF Certified
No
Size
6 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday